Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing

Copper Pipe Reducer, Reducing MK151

5.00 (1)
Item.#
07091953
Mfr.#
MK151
Package Qty.
1PC
Ship pack of
1
2.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter
1/2x3/8
Material
Phosphorus deoxidized copper
Dimension D (phi mm)
15.88
Dimensions L (mm)
30
Dimension d (phi mm)
12.81
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To work
5
From Japan
On 2015-02-21 13:56:57
At the junction of the exhaust pipe of the generator. It survives because the time and effort can be saved than the search for home improvement.
This review is about item#07091996.