Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing
  • Copper Pipe Reducer, Reducing

Copper Pipe Reducer, Reducing MK151

5.00 (1)
Item.#
07091971
Mfr.#
MK151
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Dimension D (phi mm)
22.22
Dimensions L (mm)
36
Dimension d (phi mm)
16
Nominal Diameter
3/4x1/2
Material
Phosphorus deoxidized copper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To work
5
From Japan
On 2015-02-21 13:56:57
To join the exhaust pipe of the generator. I am saved because I can save time and effort than searching at a home center.
This review is about item#07091996.