Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Elbow 45 deg
  • Copper Pipe Elbow 45 deg
  • Copper Pipe Elbow 45 deg

Copper Pipe Elbow 45 deg MK148K

Item.#
07092014
Mfr.#
MK148K
Package Qty.
1PC
Ship pack of
1
1.60 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Nominal Diameter
2013/01/02
Material
Phosphorus deoxidized copper
Dimension d (phi mm)
15.88
Dimensions L (mm)
19