Buy more than* S$200* and get FREE SHIPPING

  • Copper Female Thread Adapter M153
  • Copper Female Thread Adapter M153
  • Copper Female Thread Adapter M153

Copper Female Thread Adapter M153 M153

4.83 (6)
Item.#
07092075
Mfr.#
M153
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Rc (mm)
2013/03/08
Dimensions L (mm)
24
Dimension d (phi mm)
12.7
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2017-06-30 21:15:00
The price was also cheap and there was no problem with use. I would like to purchase it again if it does not exist.
This review is about item#7092084.
Used for water supply pipe connection
5
From Japan
On 2017-04-06 12:02:21
I think that it is a very good product. I think purchase use also.
This review is about item#7092093.
Used for water supply pipe connection
4
From Japan
On 2017-04-04 18:29:35
The price is reasonable and very good. I would like to order again.
This review is about item#7092084.
Piping work of hot water supply
5
From Japan
On 2017-01-15 14:33:50
Since it comes with bags one by one, it can be stored without getting dirty and can be used with confidence without size problem
This review is about item#7092093.
Connection of hot water piping of copper pipe
5
From Japan
On 2015-03-12 22:54:04
I am satisfied because I bought it as cheaply as the adapter of another company.
This review is about item#07092084.
I do not know.
5
From Japan
On 2014-10-06 13:05:11
I'm glad