Buy more than* S$200* and get FREE SHIPPING

  • Copper Male Thread Adapter M154
  • Copper Male Thread Adapter M154
  • Copper Male Thread Adapter M154

Copper Male Thread Adapter M154 M154

5.00 (4)
Item.#
07092206
Mfr.#
M154
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Dimension d (phi mm)
22.22
Dimensions R
2013/03/04
Dimensions L (mm)
35
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in the water supply pipe connection
5
From Japan
On 2017-04-06 12:02:48
I think that it is very good commodity. Also I think that buy used.
This review is about item#7092206.
Hot water supply piping work
5
From Japan
On 2015-11-20 19:45:42
Since it uses from previous uses with confidence.
This review is about item#07092206.
Existing boiler pipe repair
5
From Japan
On 2015-07-13 15:12:47
In the commercial, but it was difficult to members available, it was saved because there was a catalog. Shipment and quick work also was completed smoothly. Also thank you.
This review is about item#07092215.
Use a flexible pipe at the time of internal piping replacement, such as an electric water heater, used to connect to the existing copper tube and flexible pipe
5
From Japan
On 2015-01-15 22:01:08
When the previous is a brass that has been used, but silver solder was required to brazing, because this product is capable of working at gentian wax, it has very excellent workability.
This review is about item#07092197.