Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper Male Thread Adapter M154
  • Copper Male Thread Adapter M154
  • Copper Male Thread Adapter M154

Copper Male Thread Adapter M154 M154

4.80 (5)
Item.#
07092215
Mfr.#
M154
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions R
1
Dimensions L (mm)
40
Dimension d (phi mm)
28.58
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Hot water piping
4
From Japan
On 2018-01-22 16:30:17
Although the precision of the screw on the female side may have been bad, slight leakage occurred at this junction, and it took a while to pipeline. However, it is a level with no problem at all.
This review is about item#7092197.
Used for water supply pipe connection
5
From Japan
On 2017-04-06 12:02:48
I think that it is a very good product. I think purchase use also.
This review is about item#7092206.
Hot water piping work
5
From Japan
On 2015-11-20 19:45:42
Since I have used it from before, I am using it with confidence.
This review is about item#07092206.
Existing boiler piping refurbishment
5
From Japan
On 2015-07-13 15:12:47
In the market, it was difficult to obtain, but it was saved because there was catalog publication. Shipment was also prompt and work was completed smoothly. In addition, please.
This review is about item#07092215.
Use flexible pipe when replacing internal piping of electric water heater etc. Used for connecting existing copper pipe and flexible pipe
5
From Japan
On 2015-01-15 22:01:08
If it was made from brass that was used before, silver brazing was necessary for brazing, but since this product can work with gentian wax, it is very excellent in workability.
This review is about item#07092197.