Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Cap, Deep Type
  • Copper Pipe Cap, Deep Type
  • Copper Pipe Cap, Deep Type

Copper Pipe Cap, Deep Type MK154KF

5.00 (1)
Item.#
07092294
Mfr.#
MK154KF
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Phosphorus deoxidized copper
Depth H (mm)
11
Nominal Diameter
2013/01/02
Specification
Copper pipe joint for hot water
Dimension d (phi mm)
15.88
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water stoppage
5
From Japan
On 2017-06-06 09:45:51
Try it. I think that it is very good.
This review is about item#7092294.