Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper Pipe Elbow Adapter
  • Copper Pipe Elbow Adapter
  • Copper Pipe Elbow Adapter

Copper Pipe Elbow Adapter M148A

5.00 (1)
Item.#
07092547
Mfr.#
M148A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Dimension d (phi mm)
12.7
Dimension G
2013/01/02
Dimensions L (mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bending of copper pipe
5
From Japan
On 2015-02-11 13:30:53
The price is also inexpensive, feeling of use is no problem. I will order again.
This review is about item#07092547.