Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Elbow Adapter
  • Copper Pipe Elbow Adapter
  • Copper Pipe Elbow Adapter

Copper Pipe Elbow Adapter M148A

5.00 (1)
Item.#
07092565
Mfr.#
M148A
Package Qty.
1PC
Ship pack of
1
7.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Dimension G
2014/03/04
Dimensions L (mm)
45
Dimension d (phi mm)
15.88
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to bending of the copper tube
5
From Japan
On 2015-02-11 13:30:53
The amount is also less expensive, is not a feeling of use is also a problem. Also we would like to place an order for.
This review is about item#07092547.