Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket Adapter
  • Copper Pipe Socket Adapter
  • Copper Pipe Socket Adapter

Copper Pipe Socket Adapter M150A

4.78 (9)
Item.#
07092583
Mfr.#
M150A
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G
2013/01/02
Dimensions L (mm)
33
Dimension d (phi mm)
12.7
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
For connection of reheating piping!
5
From Japan
On 2017-05-19 21:54:54
I used it today. It was convenient with packing.
This review is about item#7092583.
It is used for water supply construction.
5
From Japan
On 2017-04-06 12:03:18
I think that it is a very good product. I think purchase use also.
This review is about item#7092601.
Water piping
5
From Japan
On 2017-02-20 06:10:47
I am satisfied that I can purchase it cheaply because I do not sell easily at home centers.
This review is about item#07092583.
Piping
5
From Japan
On 2016-10-15 18:17:51
Things of this size were not placed in the home center, so we were unable to order, so it was really helpful.
This review is about item#7092583.
Replacement of obsolete piping
5
From Japan
On 2015-02-27 19:07:22
Now this thing size seems to be handled by pipe material and san, it was saved
This review is about item#07092583.
Water pipe branch construction
5
From Japan
On 2015-02-06 14:50:37
I think the cost merit is good.
This review is about item#07092592.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:53:26
There is no problem, it is the requested item.
This review is about item#07092583.
I used it in waterwork construction.
5
From Japan
On 2013-12-08 14:25:35
It was nice and easy to use.
This review is about item#07092583.
Connection of water heater
5
From Japan
On 2013-07-15 22:28:55
Especially it can be used without problems.
This review is about item#07092617.