Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket Adapter
  • Copper Pipe Socket Adapter
  • Copper Pipe Socket Adapter

Copper Pipe Socket Adapter M150A

4.78 (9)
Item.#
07092601
Mfr.#
M150A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G
2013/01/02
Dimensions L (mm)
40
Dimension d (phi mm)
22.22
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
To battery-connected connection
5
From Japan
On 2013-11-14 18:31:03
In the case of a thin cable, the cable may not start with heat, but since it can be used for 12 / 24V and it is a MAX 300A cable, I think that it is a very good product as a professional as it can be used with confidence in all cars.
This review is about item#45494897.
Motorcycle repair
5
From Japan
On 2013-10-25 09:39:04
no problem. The price is exactly good.
This review is about item#35563744.
Used for ships. I used it to connect with those of the anchor.
5
From Japan
On 2013-10-23 23:28:04
I can not differentiate from the string that is sold at the shop front and it is strong against the tide. When rope was tried out, one rope was described by three ropes Each one of the three ropes was made of more than 50 threads. One thread of 50 or more thin thread seemed to be broken by hand, but when I actually tried it, my thread could not be cut and my hands were about to run out. I was convinced that a lot of strong fiber like yarn became a bunch and finished in a thick rope. I will patronize it because there are various application methods.
This review is about item#34883651.
As a replacement part for car oil change.
5
From Japan
On 2013-10-14 13:21:37
There are also things you have used before and there are no worries that you are particularly concerned about.
This review is about item#36291315.
At the time of vehicle inspection together
5
From Japan
On 2013-09-18 20:43:54
It was possible to install without any change with genuine products.
This review is about item#09940926.
As antifouling treatment at delivery
3
From Japan
On 2013-09-12 15:56:27
Because it consumes a lot, the price is cheap and it is saved. Quality is a level satisfactory for the price.
This review is about item#38291321.
Like oil wipe off
5
From Japan
On 2013-09-12 05:18:51
It was a towel that looks and feels a sense of cleanliness.
This review is about item#48795564.
To cut PVC pipes
5
From Japan
On 2013-08-24 14:23:44
It is very easy to use. I have been touched by saw and electric saw so far and I am still impressed. The piping became very easy. Speaking of greed, I want a compact type with small turning to cut the PVC pipe in a narrow place that can not be removed by installing it.
This review is about item#35195492.
Pictest stand
5
From Japan
On 2013-08-09 20:33:34
As per the review. The magnets are strong and can be fixed reliably. The size is also small for this guy, so you can improve your work efficiency by using properly. After all, I would like to have big and small ranks. The making is better than the price.
This review is about item#08597215.