Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gunmetal Street Elbow
  • Gunmetal Street Elbow
  • Gunmetal Street Elbow

Gunmetal Street Elbow M148MGN

Item.#
07092951
Mfr.#
M148MGN
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Made of bronze
Dimension H (mm)
40
Dimensions L (mm)
27
Specification
Gunmetal fittings
Nominal Diameter
13