Buy more than* S$200* and get FREE SHIPPING

  • Gunmetal Tee
  • Gunmetal Tee
  • Gunmetal Tee

Gunmetal Tee M149MN

5.00 (1)
Item.#
07092994
Mfr.#
M149MN
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
30
Dimensions L (mm)
60
Specification
Gunmetal fittings
Nominal Diameter
20
Material
Bronze
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply, for water supply piping
5
From Japan
On 2016-02-16 22:13:19
It is compact, but there is no problem in particular.
This review is about item#07092985.