Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CP Half Nut Tee
  • CP Half Nut Tee
  • CP Half Nut Tee

CP Half Nut Tee M149GM

5.00 (1)
Item.#
07093807
Mfr.#
M149GM
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
13
Material
Made of bronze
Nominal Diameter
13
Specification
Plated coupling
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Washlet of flush toilet piping
5
From Japan
On 2014-12-01 16:55:46
It was good for the price.
This review is about item#07093807.