Buy more than* S$200* and get FREE SHIPPING

  • Plated Elbow
  • Plated Elbow
  • Plated Elbow

Plated Elbow M148M

Item.#
07093825
Mfr.#
M148M
Package Qty.
1PC
Ship pack of
1
11.25 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimension H (mm)
26
Dimensions L (mm)
26
Specification
Plated coupling
Nominal Diameter
13
Material
Made of bronze