Buy more than* S$200* and get FREE SHIPPING

  • Plating Tee Joint
  • Plating Tee Joint
  • Plating Tee Joint

Plating Tee Joint M149M

Item.#
07093931
Mfr.#
M149M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Dimension H (mm)
28
Dimensions L (mm)
53
Specification
Plated coupling
Nominal Diameter
13
Material
Bronze