Buy more than* S$200* and get FREE SHIPPING

  • Plated Hex Nipple
  • Plated Hex Nipple
  • Plated Hex Nipple

Plated Hex Nipple M154M

5.00 (1)
Item.#
07094062
Mfr.#
M154M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Nominal Diameter
13
Material
Made of bronze
Dimensions L (mm)
41
Specification
Plated coupling
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2014-11-17 16:10:37
Manufactured goods are safe with quality being stable.
This review is about item#07094062.