Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Cap Nut
  • Hex Cap Nut
  • Hex Cap Nut

Hex Cap Nut M154KM6

5.00 (2)
Item.#
07094211
Mfr.#
M154KM6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Plated coupling
Dimension H (mm)
16
Material
brass made
Dimension W (mm)
29
Nominal Diameter
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use it for the cap of the municipal water valve of the toilet.
5
From Japan
On 2017-08-31 21:02:38
I serve a very good condition. It is a commodity more than I thought.
This review is about item#7094202.
Use it as a lid cap of prototype original container
5
From Japan
On 2015-09-18 19:04:16
The finish appearance is very satisfying. Satisfied with dimensional accuracy Also satisfied with quality of plating material
This review is about item#07094211.