Buy more than* S$200* and get FREE SHIPPING

  • Nipple, Flexible Tube
  • Nipple, Flexible Tube
  • Nipple, Flexible Tube

Nipple, Flexible Tube S2T

5.00 (1)
Item.#
07094245
Mfr.#
S2T
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Specification
Plated coupling
Dimensions L (mm)
45
Nominal Diameter
G25xR25
Material
C3604BD chrome plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:56:25
Quality is also good, price is satisfactory.
This review is about item#07094227.