Buy more than* S$200* and get FREE SHIPPING

  • Screw Conversion Adapter A
  • Screw Conversion Adapter A
  • Screw Conversion Adapter A

Screw Conversion Adapter A S2TEF-A

5.00 (2)
Item.#
07094306
Mfr.#
S2TEF-A
Package Qty.
1PC
Ship pack of
1
7.27 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (packing)
EPDM
Specification
Plated coupling
Material (Body)
C406BD chromium plating
Nominal Diameter
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Yamaha motorbike mirror exchange
5
From Japan
On 2017-05-12 16:03:40
The finish of the product was well attached securely. .
This review is about item#07094306.
Used in water supply of ice maker
5
From Japan
On 2015-06-23 15:17:39
Even cheap, there was no problem in quality at all. Used to connect a flexible pipe to the water supply section of the ice maker
This review is about item#07094306.