Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Conversion Adapter B
  • Screw Conversion Adapter B
  • Screw Conversion Adapter B

Screw Conversion Adapter B S2TEF-B

5.00 (3)
Item.#
07094324
Mfr.#
S2TEF-B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
EPDM
Specification
Plated coupling
Material (Body)
C3604BD chromium plating
Nominal Diameter
13
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air compressor piping
5
From Japan
On 2017-12-22 14:47:34
I found it for special purpose and found it. I am glad if there are variations that correspond to the flare on the PF screw side.
This review is about item#7094333.
When converting from straight pipe to tapered joint
5
From Japan
On 2016-11-03 14:36:06
It comes with an O ring and can be used as it is, and it looks well well.
This review is about item#7094333.
Sprinkling water
5
From Japan
On 2015-07-23 14:54:02
I used it to connect the tapered screw of the ball valve and the spray and hose reel stray and screw. Thank you, Mr. Monotaro and Maker.
This review is about item#07094324.