Buy more than* S$200* and get FREE SHIPPING

  • End Nut Adapter
  • End Nut Adapter
  • End Nut Adapter

End Nut Adapter S2VAA

5.00 (1)
Item.#
07094342
Mfr.#
S2VAA
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material (packing)
EPDM
Dimensions L (mm)
39.5
Specification
Plated coupling
Nominal Diameter
G13xR13
Material (Body)
C3604BD chrome plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For solenoid valve mounting
5
From Japan
On 2010-03-19 01:23:25
Especially it can be used without problems. It is still better if chemicals are applied beforehand so as not to wrap seal tape.
This review is about item#07094342.