Buy more than* S$200* and get FREE SHIPPING

  • Flexible Tube

Flexible Tube S2S

5.00 (1)
Item.#
07094446
Mfr.#
S2S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Flexible Metal Tube
Length (mm)
150
Nominal Diameter
G13
Material
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas water heater
5
From Japan
On 2014-09-03 18:05:01
I also want to purchase, because the price is also cheap, easy to buy and easy to use.
This review is about item#07094437.