Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible Tube

Flexible Tube S2S

5.00 (1)
Item.#
07094473
Mfr.#
S2S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter
G13
Material
SUS304
Length (mm)
300
Specification
Flexible Metal Tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas water heater
5
From Japan
On 2014-09-03 18:05:01
I also want to purchase, because the price is also cheap, easy to buy and easy to use.
This review is about item#07094437.