Buy more than* S$200* and get FREE SHIPPING

  • Flexible Cable Copper Pipe Male Adapter
  • Flexible Cable Copper Pipe Male Adapter
  • Flexible Cable Copper Pipe Male Adapter

Flexible Cable Copper Pipe Male Adapter M154F

5.00 (2)
Item.#
07094787
Mfr.#
M154F
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
CAC406C
Dimension G
2013/01/02
Dimensions L (mm)
28
Specification
Flexible Fittings
Dimension d (phi mm)
15.88
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement work of water heater
5
From Japan
On 2017-09-13 21:12:38
It is very convenient because it can be connected without using a flexible adapter.
This review is about item#7094771.
Water piping
5
From Japan
On 2017-02-20 06:09:33
Although I have not used it yet, it is cheaper and solid than what I sell. I want to purchase again if I use it in the future
This review is about item#07094787.