Buy more than* S$200* and get FREE SHIPPING

  • Flexible Cable Copper Pipe Male Adapter
  • Flexible Cable Copper Pipe Male Adapter
  • Flexible Cable Copper Pipe Male Adapter

Flexible Cable Copper Pipe Male Adapter M154F

5.00 (1)
Item.#
07094796
Mfr.#
M154F
Package Qty.
1PC
Ship pack of
1
5.80 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material
CAC406C
Dimension G
2013/01/02
Dimensions L (mm)
36
Specification
Flexible Fittings
Dimension d (phi mm)
22.22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2017-02-20 06:09:33
We firmly cheaper than those sold but not yet used to. I want to also buy if you use future
This review is about item#07094787.