Buy more than* S$200* and get FREE SHIPPING

  • SP disk (zirconia)

SP disk (zirconia) SP10015-Z

Item.#
07094832
Mfr.#
SP10015-Z
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Type
SP
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Purpose
Deburring/rust removal/welding bead removal/stainless steel and iron polishing
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder (electrical and air)
Abrasive Material
Zirconia
Grain Size
120