Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unbranded Brush With Synthetic Fibers 10/Pkg

Unbranded Brush With Synthetic Fibers 10/Pkg 19355

4.00 (33)
Item.#
07095191
Mfr.#
19355
Package Qty.
1Box(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
13
Trim Width (mm)
50
Trim Length (mm)
36
Thickness (mm)
13
Trim
Goat hair, brush
Dimension (mm)
50
Customer Reviews
5 star 17
4 star 7
3 star 5
2 star 0
1 star 4
Review Rating: 4.00
33 Customer Reviews
The reviews are automatic translation.
For painting
3
From Japan
On 2018-02-19 16:20:45
To use I hope the price goes down and I want the width of a little bit
This review is about item#7095182.
Painting of tin
5
From Japan
On 2017-11-14 22:07:42
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#7095207.
When painting work
5
From Japan
On 2017-09-16 15:38:24
Since it is a consumable item, it is saved to collect it. I am useful every time.
This review is about item#7095191.
Paint painting
3
From Japan
On 2017-08-11 09:06:41
I bought it at Joyful Honda but price label is perfect and hard to use
This review is about item#7095191.
When painting
4
From Japan
On 2017-06-20 15:45:44
Because it is disposable, I am looking for the cheapest thing possible. But it is difficult to find it because it is not good to get out of hair even if it is cheap.
This review is about item#7095191.
Painting
1
From Japan
On 2016-11-24 15:37:03
Things I bought half a year ago were good, but anything that arrived this time is hottie hair anyway. I can not use it with a bit stiff neta. No matter how cheap it is, this is less than cheap mass production of home centers. I will not buy anymore.
This review is about item#7095191.
When painting
5
From Japan
On 2016-10-13 18:00:30
The price is also cheap and can be disposable.
This review is about item#7095182.
Touch up etc.
3
From Japan
On 2016-07-26 16:41:03
I can use it enough for the price.
This review is about item#07095182.
Painting
5
From Japan
On 2016-07-05 22:59:17
It is very easy to use.
This review is about item#07095191.
Painting
1
From Japan
On 2016-05-18 15:33:36
Hair comes out, it does not work. A reply saying that there is no problem if it tells that point. Well then, do not ask. This is the lowest lowest item I have never used before. Also correspondence landing. I really do not want to say such a fuzzy product, but I do not need to be able to use it.
This review is about item#07095191.