Buy more than* S$200* and get FREE SHIPPING

  • Unbranded Brush With Synthetic Fibers 10/Pkg
  • Unbranded Brush With Synthetic Fibers 10/Pkg
  • Unbranded Brush With Synthetic Fibers 10/Pkg

Unbranded Brush With Synthetic Fibers 10/Pkg 19357

4.03 (32)
Item.#
07095207
Mfr.#
19357
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
13
Trim Width (mm)
70
Trim Length (mm)
36
Thickness (mm)
13
Trim
Goat hair, Kasen
Dimension (mm)
70
Customer Reviews
5 star 17
4 star 7
3 star 4
2 star 0
1 star 4
Review Rating: 4.03
32 Customer Reviews
The reviews are automatic translation.
Painting of tin
5
From Japan
On 2017-11-14 22:07:42
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#7095207.
When painting work
5
From Japan
On 2017-09-16 15:38:24
Since it is a consumable item, it is saved to collect it. I am useful every time.
This review is about item#7095191.
Paint painting
3
From Japan
On 2017-08-11 09:06:41
I bought it at Joyful Honda but price label is perfect and hard to use
This review is about item#7095191.
When painting
4
From Japan
On 2017-06-20 15:45:44
Because it is disposable, I am looking for the cheapest thing possible. But it is difficult to find it because it is not good to get out of hair even if it is cheap.
This review is about item#7095191.
Painting
1
From Japan
On 2016-11-24 15:37:03
Things I bought half a year ago were good, but anything that arrived this time is hottie hair anyway. I can not use it with a bit stiff neta. No matter how cheap it is, this is less than cheap mass production of home centers. I will not buy anymore.
This review is about item#7095191.
When painting
5
From Japan
On 2016-10-13 18:00:30
The price is also cheap and can be disposable.
This review is about item#7095182.
Touch up etc.
3
From Japan
On 2016-07-26 16:41:03
I can use it enough for the price.
This review is about item#07095182.
Painting
5
From Japan
On 2016-07-05 22:59:17
It is very easy to use.
This review is about item#07095191.
Painting
1
From Japan
On 2016-05-18 15:33:36
Hair comes out, it does not work. A reply saying that there is no problem if it tells that point. Well then, do not ask. This is the lowest lowest item I have never used before. Also correspondence landing. I really do not want to say such a fuzzy product, but I do not need to be able to use it.
This review is about item#07095191.
Apartment handrail painting
5
From Japan
On 2016-03-16 17:54:56
Although it is cheap, it is just right for disposable. This product lasts longer as the level is different from brush selling at home center. I think that it is exactly good for spare use when the painted area is large.
This review is about item#07095182.