Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Poly Pale Can

Poly Pale Can 11759

2.50 (2)
Item.#
07095225
Mfr.#
11759
Package Qty.
1PC
Ship pack of
1
4.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Capacity (L)
1.5
Upper Diameter (phi) x Lower Diameter (phi) x Height (mm)
152x130x132
Weight (g)
126
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-03-28 18:19:59
And cartridge are to be included in the will is said that there is no handling, is a little surprised, I leave not used yet, has failed.
This review is about item#07095225.
When painting
4
From Japan
On 2016-01-26 11:43:07
I think the price is good if cheaply
This review is about item#07095234.