Buy more than* S$200* and get FREE SHIPPING

  • Poly Pale Can

Poly Pale Can 11760

2.50 (2)
Item.#
07095234
Mfr.#
11760
Package Qty.
1PC
Ship pack of
1
7.59 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
PP
Capacity (L)
2.5
Upper Diameter (phi) x Lower Diameter (phi) x Height (mm)
195x162x145
Weight (g)
165
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-03-28 18:19:59
It is said that there is no handling of the cartridge to put in, it is a little surprised, still unable to use, failed.
This review is about item#07095225.
When painting
4
From Japan
On 2016-01-26 11:43:07
I hope the price goes cheaper
This review is about item#07095234.