Buy more than* S$200* and get FREE SHIPPING

  • J-Grip Eco for All-Purpose
  • J-Grip Eco for All-Purpose
  • J-Grip Eco for All-Purpose

J-Grip Eco for All-Purpose 12102

5.00 (1)
Item.#
07095261
Mfr.#
12102
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Trim
Goat hair, brush
Dimension (mm)
50
Thickness (mm)
11
Trim Length (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fence painted wood deck
5
From Japan
On 2013-08-20 10:26:22
The brushing is not bad, fine parts can be painted at the tip of the brush, oily and aqueous are used properly because the brush part can be replaced.
This review is about item#07095277.