Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles

All-Purpose J-Grip Eco, Replacement Bristles 12105

5.00 (2)
Item.#
07095313
Mfr.#
12105
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Trim
Goat hair, brush
Dimension (mm)
30
Thickness (mm)
11
Trim Length (mm)
44
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paint painting
5
From Japan
On 2016-04-01 14:47:31
It is the same as the one with a brush.
This review is about item#07095313.
Deck painted
5
From Japan
On 2013-08-20 10:31:25
It is economical because it can distinguish between oiliness and water-based paint, and it is difficult to paint streaks, so it will be beautifully finished.
This review is about item#07095331.