Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles

All-Purpose J-Grip Eco, Replacement Bristles 12106

5.00 (2)
Item.#
07095322
Mfr.#
12106
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Trim
Goat hair, brush
Dimension (mm)
50
Thickness (mm)
11
Trim Length (mm)
45
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paint painting
5
From Japan
On 2016-04-01 14:47:31
It is the same as the one with a brush.
This review is about item#07095313.
Deck painted
5
From Japan
On 2013-08-20 10:31:25
It is economical because it can distinguish between oiliness and water-based paint, and it is difficult to paint streaks, so it will be beautifully finished.
This review is about item#07095331.