Buy more than* S$200* and get FREE SHIPPING

  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles
  • All-Purpose J-Grip Eco, Replacement Bristles

All-Purpose J-Grip Eco, Replacement Bristles 12107

5.00 (2)
Item.#
07095331
Mfr.#
12107
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Multi Purpose
Trim
Goat hair, brush
Dimension (mm)
70
Thickness (mm)
11
Trim Length (mm)
46
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paint painting
5
From Japan
On 2016-04-01 14:47:31
It is the same as the one with a brush.
This review is about item#07095313.
Deck painted
5
From Japan
On 2013-08-20 10:31:25
It is economical because it can distinguish between oiliness and water-based paint, and it is difficult to paint streaks, so it will be beautifully finished.
This review is about item#07095331.