Buy more than* S$200* and get FREE SHIPPING

  • Ever Cell OPP Tape No.835EV

Ever Cell OPP Tape No.835EV No.835EV

4.88 (8)
Item.#
07095435
Mfr.#
No.835EV
Package Qty.
1Box(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cardboard packing case with automatic sealing machine. Packaging for export. For use in medium-heavy packaging.
Tensile Strength (N/10mm)
52.3
Adhesion (g/10mm)
295.8
Tensile Strength (kg/10mm)
5.33
Base Material
OPP
Tape Length (m)
1000
Color
Transparent
Tuck (ball No.)
13
Description 2
Compared with cloth tape can minimize the cost of 1 / 3. Layer sticking is ok, and letters can be written
Deployment Force (N/10mm)
0.79
Adhesive Power (N/10mm)
2.9
Base Material Thickness (mm)
0.035
Extensibility (%)
160
Tape Thickness (mm)
0.060
Tape Width (mm)
50
Deploying Force (g/10 mm)
93.3
Adhesive
Acrylic type
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-08-05 17:09:20
I am firm and cheap and I am satisfied Continue to use
This review is about item#75946333.
packing
5
From Japan
On 2016-03-05 23:06:55
Easy to use
This review is about item#06615603.
For packing marine products
5
From Japan
On 2015-07-15 14:46:13
The essence of the packaging material is strength. I am using it for about 10 years but I am satisfied.
This review is about item#06615603.
Packing the carton case
4
From Japan
On 2014-05-01 13:29:32
Sturdy and easy to use, convincing in terms of price.
This review is about item#09449282.
Packing work
5
From Japan
On 2013-06-14 15:59:34
The adhesion strength is constant regardless of the temperature.
This review is about item#09449282.
packing
5
From Japan
On 2013-04-19 13:53:03
It is solid, it is easy to handle without getting stuck in the middle.
This review is about item#06615603.
Packing goods
5
From Japan
On 2010-01-27 17:01:04
Because it has strength and it is hard to peel off, it is convenient to pack heavy items
This review is about item#05615845.
Used for packaging
5
From Japan
On 2008-01-25 17:14:24
I am satisfied that the price is cheap
This review is about item#06615603.