Packing List Envelope Plain S-702
(5)
Item.#
07095444
Mfr.#
S-702
Package Qty.
1Pack(100Sheet)
Ship pack of
1
Item Feature
Adhesive Surface (mm)
Whole
Type
Plain, Partial adhesion
Others
Dimensions are of the external size, please select one size bigger than the item to be inserted (add approximately 1 cm to all sides)
Outside Dimension (mm)
250x145
Type
Set pack
Specification
All-direction general purpose type
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Used when packing
From Japan
On 2016-08-17 16:10:09
It is very convenient and easy to use.
Tag
From Japan
On 2016-03-30 12:43:12
Used for tagging Since the back is yellow, the letters of invoice etc are easy to see and useful. Others are perfectly sealed so it is convenient for rain breeze.
Use invoice attached to outer box
From Japan
On 2015-11-26 14:45:13
Because it is easy to put envelopes, and it is easy to peel off, it is handy.
Delivery note
From Japan
On 2015-10-16 14:35:23
Even if you put the document in the set pack, it is strong, sticky and strongly purchased continuously.
When shipping product
From Japan
On 2015-07-08 14:49:16
When shipping the product, we use the envelope containing the invoice at the top of the cardboard. It is handy with the size that envelopes containing documents with A4 folded in 3 just enter.
Customers Who Bought This Item Also Bought
Top