Buy more than* S$200* and get FREE SHIPPING

  • Packing List Envelope
  • Packing List Envelope
  • Packing List Envelope

Packing List Envelope S-MISB

4.00 (1)
Item.#
07095453
Mfr.#
S-MISB
Package Qty.
1Pack(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Surface (mm)
60 each top and bottom
Type
Set pack
Outside Dimension (mm)
240x125
Type
Partial adhesion
Specification
For all-direction. For general purpose Blue line
Others
Dimensions are of the external size, please select one size bigger than the item to be inserted (add approximately 1 cm to all sides)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Paste on shipment
4
From Japan
On 2016-04-15 14:40:39
When sending materials and documents together when there is a shipment, we are stuck. Sometimes it is tough, it is useful.
This review is about item#07095453.