Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Evacuation Set

Safety Evacuation Set -

5.00 (1)
Item.#
07095627
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Set Contents
Emergency bags, stored drinking water (500mLx1 book), dry pack for cans (110 g cans x 2 pieces), drinking water hauling buckets (type 4 liters), waterproof lights (with two D sized batteries), emergency candles (burning time 8 hours) with matches, Safety cup, Cremona ropes (5 m), leisure sheet, yobuko whistle (tied), cotton towels (100% cotton), work gloves, masks (made of cotton gauze), first-aid kit (Sling, gauze, elastic Hoti, bandage tape, scissors, pin set, tweezers, swabs), 10 Plastic bags, toilet paper 12 sheets x 2 packs, can opener
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for the house has been placed under his desk
5
From Japan
On 2014-04-01 12:47:14
This is absolutely Desc. So I'll stay a small child, I have prepared an evacuation bag even for the home, It was also hard to summarize the minimum-necessary things, expensive evacuation set because you purchased one by one, more than anything else it has become. But, this product Yes packed together in a compact is a thing that seems to be necessary, cheap! In the bag, so there is room, went into things all necessary for other individuals. After that, it might be a tall order, part of a string in accordance with the bag of the shoulder that is a Nyukku is, I felt that - I wonder if easy or next is better a little more flat.
This review is about item#07095627.