Buy more than* S$200* and get FREE SHIPPING

  • Safety Reflective Vest
  • Safety Reflective Vest
  • Safety Reflective Vest
  • Safety Reflective Vest
  • Safety Reflective Vest

Safety Reflective Vest BS-1250-W

by BS
3.50 (4)
Item.#
07095645
Mfr.#
BS-1250-W
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clothes Length (cm)
52
Weight (g)
About 135
Color
White
Waist (cm)
Up to about 100 cm
Size
One Size Fits All
Material
Mesh/nylon Prism/vinyl chloride
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
When working on the road
1
From Japan
On 2017-01-11 04:30:00
After about half a year the reflective part cracks and peels off. Purchase failure.
When driving a forklift
4
From Japan
On 2016-08-17 08:17:07
Breathable / wearing feeling is good, but I think that it is good if it can be washed completely with a washing machine.
This review is about item#07095654.
I am using it in towing car work.
5
From Japan
On 2013-11-17 13:13:08
Working in the roadway was mostly so I felt very dangerous in the evening work from the evening. I will purchase this time own safety & warning to other cars I am very useful in safety.
This review is about item#07095636.
At the construction site
4
From Japan
On 2010-07-24 13:27:26
Satisfied with what I imagined. I was first to use it. A better price is a little cheaper.
This review is about item#07095654.