Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction Light
  • Induction Light
  • Induction Light
  • Induction Light
  • Induction Light

Induction Light DOP-801

3.50 (2)
Item.#
07095697
Mfr.#
DOP-801
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Batteries
C size battery 2 pieces (sold separately)
Color
Red
Weight (g)
144 (battery not included)
Overall Length (mm)
546 (Except 221 mm, rope portion)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used to guide the entry and exit of a truck for factory expansion construction work.
5
From Japan
On 2013-05-02 13:30:58
With a strap, it is convenient to carry. Please think one.
This review is about item#07095697.
Transportation arrangement for street lamp bulb exchange work (using aerial work vehicle)
2
From Japan
On 2011-02-19 15:43:35
Disadvantage that SW turns ON and OFF easily. While loading on a light tiger, SW comes in contact with other objects without permission. I do not stop, when I do not use it, I am removing the batteries.
This review is about item#07095697.