Buy more than* S$200* and get FREE SHIPPING

  • Sticker Antitheft Devices

Sticker Antitheft Devices AST-S02

5.00 (1)
Item.#
07095803
Mfr.#
AST-S02
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For outdoor use
Character Contents
WARNING Crime prevention unit in operation
Application
For outdoor use
Weight (g)
10
Dimension (mm)
100x100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse crime prevention
5
From Japan
On 2015-09-15 19:42:10
The outer lining is preferable, so it is desirable to have an intense lining if the surface deteriorates for 3 years
This review is about item#07095803.