|
Sticker Camera, Large AST-S05
(6)
- Item.#
- 07095837
- Mfr.#
- AST-S05
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Purpose
- For outdoor use
- Weight (g)
- 12
- Dimensions (Vetical x Horizontal) (mm)
- About 90 x About 200
- Character Contents
- CCTV camera surveillance
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Attached to home entrance
From Japan
On 2017-10-17 19:35:36
I like it very much with its large size and visually impressive design.
It is a sticker type and it is easy to stretch.
From Japan
On 2017-07-25 15:30:52
I stuck it in the entrance, EV. It is a reflection type and the picture of the camera is large and conspicuous, so I expect it to be effective.
Since the security camera is small, in order to emphasize that there is a camera
From Japan
On 2016-04-14 18:15:51
It is good because it stands out. Weather resistance is also half a year, but there is no problem.
For crime prevention
From Japan
On 2016-03-08 20:14:34
Even compared with other products, I think that design and color are very conspicuous.
Exchange with old sticker
From Japan
On 2015-03-28 16:52:32
Being prominent is good but weather resistance is unknown
Prevention of tampering in front of home
From Japan
On 2014-10-07 09:50:12
I think that it is effective when used in combination with a security camera or a dummy camera because it is easy to see big.
Customers Who Bought This Item Also Bought