Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Keep Out Sticker

Keep Out Sticker AST-N01

2.00 (2)
Item.#
07095846
Mfr.#
AST-N01
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
90
Character Contents
No Entry To Unauthorized Persons
Application
For indoor use.
Weight (g)
10
Thickness (mm)
0.1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
I used it on the premises
3
From Japan
On 2016-10-07 05:19:26
It was good if there were some sizes of sizes.
This review is about item#07095846.
At the entrance to the workplace
1
From Japan
On 2014-08-27 15:08:51
Scratch-resistant PP coating adopted It has been adopted as a counter-face ink which is strong against direct sunlight, but color missing in about a month. After three months, it is going to be completely white.
This review is about item#07095846.