Buy more than* S$200* and get FREE SHIPPING

  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper

Japanese Socks Shoes with Zipper TZ-126

3.85 (20)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Material (heel part)
Material (Sole)
Synthetic rubber, Synthetic rubber
Construction industry, Building industry
dark blue, Navy
Material (inner)
100% COTTON, 100% cotton
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
24.5, 24.5, 24.5
Customer Reviews
5 star 9
4 star 6
3 star 1
2 star 1
1 star 3
Review Rating: 3.85
20 Customer Reviews
The reviews are automatic translation.
Planting of planting trees
From Japan
On 2018-03-12 16:00:56
From the beginning you are using zipper attachment, you can quickly put on. However, it is difficult to break the fastener first.
This review is about item#7096345.
Pruning work
From Japan
On 2017-09-09 18:43:36
Since zipper attachment is easier to wear, I bought it. I think that the shoe sole should be a bit thicker.
This review is about item#7096311.
Landscaping work
From Japan
On 2017-08-15 10:39:32
I love the attachment and detachment very much and I like it very much. There is no feeling of exhaustion even if you walk on a day. Durability is also not bad, so I am very satisfied.
This review is about item#7096311.
Pruning of garden tree
From Japan
On 2017-01-17 18:27:02
I use it many times. The fastener is user-friendly. I think that the strength is somewhat insufficient. Good-looking is better than Kwang, but I'd like to ask for strength as it's for work, not for festivals.
This review is about item#7096302.
From Japan
On 2017-01-12 02:26:08
The fit is not good. The color is good. The thickness of the sole is exact. From the ankle to the heel, the fabric is excessive and the upper part of the calf portion is too tight, so it is hard to raise the fastener with a bread roll. Suitable for those with narrow legs. After all I put it down after wearing for 1 day due to the non-fitting feeling of the ankle part.
This review is about item#7096327.
From Japan
On 2016-04-10 14:53:37
It is comfortable to wear thick and easy to put on and take off. However, if you use it in an environment with low durability and poor footing, the hole will open in about 2 months.
This review is about item#07096345.
Farm work
From Japan
On 2015-11-12 05:08:43
Anyway it's easy, if you use it like this now or not, you can not use it at all. I have one year, just one pair of legs so I do not think that's so expensive. I am pleased that it will be many years now.
This review is about item#07096415.
From Japan
On 2015-10-31 15:33:17
It is easy with a fastener, but there is no ankle fit
This review is about item#07096424.
I will make pruning work of the garden tree
From Japan
On 2015-10-11 10:12:14
Perfect feeling and smoothness of the fastener more smoothly than anything (if the durability of the fastener is good, next time also repeat) I like it, in my case my feet are so painful that I jump up even if I step on a pebble so it's more for the sole cushion I want a thickness
This review is about item#07096293.
From Japan
On 2015-09-03 15:31:06
It is easy to take off at the same age as the tip
This review is about item#07096311.