Buy more than* S$200* and get FREE SHIPPING

  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper

Japanese Socks Shoes with Zipper TZ-126

3.84 (19)
Item.#
07096302
Mfr.#
TZ-126
Package Qty.
1Pair
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (heel part)
EVA, EVA, EVA
Material (Sole)
Synthetic rubber, Synthetic rubber
Application
Construction industry, Building industry
Color
dark blue, Dark blue
Material (inner)
100% COTTON, 100% cotton
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
25, 25, 25
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 1
1 star 3
Review Rating: 3.84
19 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2017-09-09 18:43:36
Since zipper attachment is easier to wear, I bought it. I think that the shoe sole should be a bit thicker.
This review is about item#7096311.
Landscaping work
5
From Japan
On 2017-08-15 10:39:32
I love the attachment and detachment very much and I like it very much. There is no feeling of exhaustion even if you walk on a day. Durability is also not bad, so I am very satisfied.
This review is about item#7096311.
Pruning of garden tree
4
From Japan
On 2017-01-17 18:27:02
I use it many times. The fastener is user-friendly. I think that the strength is somewhat insufficient. Good-looking is better than Kwang, but I'd like to ask for strength as it's for work, not for festivals.
This review is about item#7096302.
Mountains
1
From Japan
On 2017-01-12 02:26:08
The fit is not good. The color is good. The thickness of the sole is exact. From the ankle to the heel, the fabric is excessive and the upper part of the calf portion is too tight, so it is hard to raise the fastener with a bread roll. Suitable for those with narrow legs. After all I put it down after wearing for 1 day due to the non-fitting feeling of the ankle part.
This review is about item#7096327.
Landscaping
4
From Japan
On 2016-04-10 14:53:37
It is comfortable to wear thick and easy to put on and take off. However, if you use it in an environment with low durability and poor footing, the hole will open in about 2 months.
This review is about item#07096345.
Farm work
5
From Japan
On 2015-11-12 05:08:43
Anyway it's easy, if you use it like this now or not, you can not use it at all. I have one year, just one pair of legs so I do not think that's so expensive. I am pleased that it will be many years now.
This review is about item#07096415.
Festival
3
From Japan
On 2015-10-31 15:33:17
It is easy with a fastener, but there is no ankle fit
This review is about item#07096424.
I will make pruning work of the garden tree
5
From Japan
On 2015-10-11 10:12:14
Perfect feeling and smoothness of the fastener more smoothly than anything (if the durability of the fastener is good, next time also repeat) I like it, in my case my feet are so painful that I jump up even if I step on a pebble so it's more for the sole cushion I want a thickness
This review is about item#07096293.
Plants
5
From Japan
On 2015-09-03 15:31:06
It is easy to take off at the same age as the tip
This review is about item#07096311.
Mountain work, field work, grass cutting.
5
From Japan
On 2015-04-28 13:55:43
Because it is a fastener, it is easy to wear, once you put it on, you can not stop, I became a fastener lover.
This review is about item#07096424.