Buy more than* S$200* and get FREE SHIPPING

  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper
  • Japanese Socks Shoes with Zipper

Japanese Socks Shoes with Zipper TZ-121

3.71 (17)
Item.#
07096433
Mfr.#
TZ-121
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (heel part)
EVA, EVA, EVA
Material (Sole)
Synthetic rubber, Synthetic rubber
Application
Construction industry, Building industry
Color
black, Black
Material (inner)
100% COTTON, 100% cotton
Material (Skin)
100% COTTON, 100% cotton
Size (cm)
27, 27, 27
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 1
1 star 3
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Pruning of garden
4
From Japan
On 2017-01-17 18:27:02
We are using many times. Fastener usability is good. I think that some lack of strength. While looking good compared to the force the king, I want to find a working of the strength rather than for the festival.
This review is about item#7096302.
Hiking
1
From Japan
On 2017-01-12 02:26:08
Poor fit. Color is good. The thickness of the sole is just good. From ankle to heel is left over dough in too big, hard time to raise the zipper in Pampanga too tight in the top of the calf part to reverse. Feet of thin man's direction. Lack of fit of the ankle was abandoned after wearing one day due to the end.
This review is about item#7096327.
Landscaping
4
From Japan
On 2016-04-10 14:53:37
Detachment is easily the bottom is also a good comfort in the thick. But durability will have a hole in about two months when used in scaffolding bad environment at a lower.
This review is about item#07096345.
Farm work
5
From Japan
On 2015-11-12 05:08:43
Anyway it's easy, if you use it like this now or not, you can not use it at all. I have one year, just one pair of legs so I do not think that's so expensive. I am pleased that it will be many years now.
This review is about item#07096415.
Festival
3
From Japan
On 2015-10-31 15:33:17
It is easy with a fastener, but there is no ankle fit
This review is about item#07096424.
I will make pruning work of the garden tree
5
From Japan
On 2015-10-11 10:12:14
Perfect feeling and smoothness of the fastener more smoothly than anything (if the durability of the fastener is good, next time also repeat) I like it, in my case my feet are so painful that I jump up even if I step on a pebble so it's more for the sole cushion I want a thickness
This review is about item#07096293.
Plants
5
From Japan
On 2015-09-03 15:31:06
It is easy to take off at the same age as the tip
This review is about item#07096311.
Mountain work, field work, grass cutting.
5
From Japan
On 2015-04-28 13:55:43
Because it is a fastener, it is easy to wear, once you put it on, you can not stop, I became a fastener lover.
This review is about item#07096424.
Pruning work of garden tree
5
From Japan
On 2014-09-20 10:54:14
Because there are many rubber parts of the heel part, it is hard to get scratched compared with other company's products by working with a stepladder.
This review is about item#07096397.
Aerial work
5
From Japan
On 2014-09-12 19:10:45
Make-up firmly, shoe sole, thick, so not very tied
This review is about item#07096311.