Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple, Black
  • Hose Nipple, Black
  • Hose Nipple, Black

Hose Nipple, Black -

4.14 (7)
Item.#
07096564
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
Made of cast iron
Dimensions L (mm)
36
Dimensions H1 (mm)
50
Nominal Diameter (B)
1 1/4
Color
Black
Dimension H (mm)
77
Nominal Diameter (A)
32
Dimension L1 (mm)
33
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Outlet of the water in the tank
5
From Japan
On 2016-03-26 19:36:07
It survives because quite not when this only want
This review is about item#07096573.
Air pipe fittings
3
From Japan
On 2015-12-17 16:09:06
Anyway, I was saved at low cost. If there is a chance also to use.
This review is about item#07096555.
Piping to the coolant tank of equipment
3
From Japan
On 2015-11-03 04:50:45
A large size of the hose nipple is quite likely to be expensive, the price is also cheaper, ease of use is not a problem. Size is also appreciate and enjoy variously aligned. (Toka one inch hose part screw in 6 minutes ...)
This review is about item#07096555.
Water supply construction
3
From Japan
On 2015-03-04 07:05:02
Ordinary
This review is about item#07096582.
Drainage of tank of rainwater
5
From Japan
On 2013-10-17 19:27:09
Firmly did commodity, it is excellent in cost performance compared to competitors' products.
This review is about item#07096573.
Use of water around the specially equipped vehicles
5
From Japan
On 2013-05-01 15:04:26
It is enough to be used unchanged from the third-party products
This review is about item#07096582.
Use the pipe outlet of the fluid
5
From Japan
On 2012-08-14 12:44:01
Cheaper than brass, it will be saved. If cheaper, I'm glad.
This review is about item#07096564.