The reviews are automatic translation.
For installation of air hose
From Japan
On 2017-12-06 11:31:00
It was able to be used without problems even compared with the manufacturer's item. There is no particular problem. I think that the price is also cheap.
Light oil tank
From Japan
On 2017-11-19 15:40:27
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
Stain rain water
From Japan
On 2017-08-12 06:48:06
I am very satisfied without water leakage. I am anxious about rust later because of metal.
Pipe for drainage of a lowry tank
From Japan
On 2017-08-09 15:29:41
It is a plastic, cheap and durable product.
Tank water outlet
From Japan
On 2016-03-26 19:36:07
It is saved because it is not quite what I want
Air piping fitting
From Japan
On 2015-12-17 16:09:06
Anyway it was cheap and saved. I will use again if there is opportunity.
Piping of equipment to coolant tank
From Japan
On 2015-11-03 04:50:45
Large size hose nipples tend to be quite expensive, but the price is also cheap, and usability is no problem. It is appreciated if you can have various sizes. (6 minutes for screws and 1 inch for hose parts ...)
Water supply construction
From Japan
On 2015-03-04 07:05:02
Normal
Rainwater tank drainage
From Japan
On 2013-10-17 19:27:09
It is a solid product, it is superior in cost performance compared with the other company's products.
Used around the water of specially equipped equipment
From Japan
On 2013-05-01 15:04:26
Can be used as usual with other companies' products