Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Nipple, Black
  • Hose Nipple, Black
  • Hose Nipple, Black

Hose Nipple, Black -

4.27 (11)
Item.#
07096591
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
Made of cast iron
Nominal Diameter (B)
2 1/2
Dimensions L (mm)
66
Dimensions H1 (mm)
72
Color
Black
Dimension L1 (mm)
64
Dimension H (mm)
110
Nominal Diameter (A)
65
Customer Reviews
5 star 7
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
For installation of air hose
5
From Japan
On 2017-12-06 11:31:00
It was able to be used without problems even compared with the manufacturer's item. There is no particular problem. I think that the price is also cheap.
This review is about item#7096582.
Light oil tank
5
From Japan
On 2017-11-19 15:40:27
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7096555.
Stain rain water
5
From Japan
On 2017-08-12 06:48:06
I am very satisfied without water leakage. I am anxious about rust later because of metal.
This review is about item#07096573.
Pipe for drainage of a lowry tank
3
From Japan
On 2017-08-09 15:29:41
It is a plastic, cheap and durable product.
This review is about item#7096555.
Tank water outlet
5
From Japan
On 2016-03-26 19:36:07
It is saved because it is not quite what I want
This review is about item#07096573.
Air piping fitting
3
From Japan
On 2015-12-17 16:09:06
Anyway it was cheap and saved. I will use again if there is opportunity.
This review is about item#07096555.
Piping of equipment to coolant tank
3
From Japan
On 2015-11-03 04:50:45
Large size hose nipples tend to be quite expensive, but the price is also cheap, and usability is no problem. It is appreciated if you can have various sizes. (6 minutes for screws and 1 inch for hose parts ...)
This review is about item#07096555.
Water supply construction
3
From Japan
On 2015-03-04 07:05:02
Normal
This review is about item#07096582.
Rainwater tank drainage
5
From Japan
On 2013-10-17 19:27:09
It is a solid product, it is superior in cost performance compared with the other company's products.
This review is about item#07096573.
Used around the water of specially equipped equipment
5
From Japan
On 2013-05-01 15:04:26
Can be used as usual with other companies' products
This review is about item#07096582.